1/2 x 5-3/4 in. 45 Degree Shower Arm with Escutcheon and Slide Bar in Polished Chrome
1/2 x 5-3/4 in. 45 Degree Shower Arm with Escutcheon and Slide Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass 45° showerarm with 2 1/Diameter 4" brass decorative escutcheon (6006)
- Male IPS 1/2"
- Length 6"
- Other escutcheon styles and arm length options available. Contact JACLO
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111928048
- WaterSense Labeled:
- No
- Width:
- 5-3/4 in