1/2 x 8 in. 90 Degree Shower Arm in Polished Chrome
1/2 x 8 in. 90 Degree Shower Arm in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass 90° showerarm with escutcheon
- Male IPS 1/2"
- Length 8"
- Short 2" drop on 90° bend
- Ideal for rainheads
- For ceiling support, see 4012, 4018, 4024, 4030, 4036, or custom lengths
Documents
Specifications
- Brand Model Compatibility:
- 4012 Ceiling Support Rod
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111207723
- WaterSense Labeled:
- No
- Width:
- 8 in