1-1/2 in. Brass P-Trap in Polished Nickel
1-1/2 in. Brass P-Trap in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- New England & Massachusetts 17 gauge P trap
- Fits 1 1/2" & 1 1/4" drains, extension tubes & tailpieces
- Complete cover tube, 768- round box high pattern escutcheon & PVC adapter
- Solid brass nuts, Fully polished & plated
- Optional 272-CTXL- 15" cover tube sold separately for use when longer length is required
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Gauge (metal):
- 17 ga
- Height:
- 5-1/2 in
- IAPMO Listed:
- No
- Length:
- 12 in
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- UPC:
- 020111216541