This product requires certification to purchase.

1-1/2 in. Extra Long P-Trap with Round Box Escutcheon in Polished Nickel

Jaclo Industries

1-1/2 in. Extra Long P-Trap with Round Box Escutcheon in Polished Nickel

  • Fast #
  • Part #J253XXL-PN
  • Item #2136654
  • Manufacturer Part #253XXL-PN
3.4 out of 5 Customer Rating
Brand image
Jaclo Industries

1-1/2 in. Extra Long P-Trap with Round Box Escutcheon in Polished Nickel

  • Fast #
  • Part #J253XXL-PN
  • Item #2136654
  • Manufacturer Part #253XXL-PN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • P trap 1 1/2" 17 gauge with round box escutcheon & extra long wall bend
  • Fits 1 1/2" or 1 1/4" drains, extension tubes & tailpieces
  • All solid brass nuts, fully polished & plated
  • Included 15" wall bend can be cut to required length
  • For longer wall bend: 253WB24
  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Nickel
Gauge (metal):
17 ga
Height:
5-1/16 in
IAPMO Listed:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111042317