This product requires certification to purchase.

1-1/2 in. X 12 in. Slip-Joint in Polished Chrome

JACLO

1-1/2 in. X 12 in. Slip-Joint in Polished Chrome

  • Fast #
  • Part #J417-PCH
  • Item #2136271
  • Manufacturer Part #417-PCH
4.9 out of 5 Customer Rating
Brand image
JACLO

1-1/2 in. X 12 in. Slip-Joint in Polished Chrome

  • Fast #
  • Part #J417-PCH
  • Item #2136271
  • Manufacturer Part #417-PCH
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Slip joint pattern extension tube
  • Slip joint extension 1 1/4" or 1 1/2" O.D. x 12" 17 gauge
  • Extends length of drain tailpiece or wall bend on tubular P traps up to 12"
  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Chrome
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
12 in
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111017254