1-1/4 x 12 in. Brass Slip Joint Extension Tube in Matte Black
1-1/4 x 12 in. Brass Slip Joint Extension Tube in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slip joint pattern extension tube
- 1 1/4" O.D. x 12" 17 gauge slip joint extension
- Extends length of drain tailpiece or wall bend on tubular P traps up to 12"
- Solid brass nut, fully polished & plated
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Length:
- 12 in
- Material:
- Brass
- Product Type:
- Extension Tube
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111984976