This product requires certification to purchase.

1-5/16 in. Wall Hook in Polished Chrome for B071 Bidet Rinsing Spray

Jaclo Industries

1-5/16 in. Wall Hook in Polished Chrome for B071 Bidet Rinsing Spray

  • Fast #
  • Part #J8027-PCH
  • Item #2136486
  • Manufacturer Part #8027-PCH
3.7 out of 5 Customer Rating
Brand image
Jaclo Industries

1-5/16 in. Wall Hook in Polished Chrome for B071 Bidet Rinsing Spray

  • Fast #
  • Part #J8027-PCH
  • Item #2136486
  • Manufacturer Part #8027-PCH
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass two piece wall hook & cover plate
  • Brass wall hook for use with B071 & B074
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
B071 Bidet Rinsing Spray
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-5/16 in
Diameter:
1 in
IAPMO Listed:
No
Length:
1-47/50 in
NSF Certified:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111207440
WaterSense Labeled:
No