1-7/8 in. Air Switch in Caramel Bronze
Model 2822 1-7/8 in. Air Switch in Caramel Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Air activated
- UL listed
- Easy installation
- Works with all continuous feed waste disposals with power cords
- Round air switch
- Maximum deck thickness 1-5/8 in
- Direct plug in
- Hose ID 1/8 in
Specifications
- Collection:
- Model 2822
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Caramel Bronze
- Diameter:
- 1-7/8 in
- Height:
- 2-1/2 in
- Material:
- Brass
- Product Type:
- Air Switch
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UL Listed:
- Yes
- UPC:
- 020111889646