1-7/8 in. Brass Handle in Polished Gold
1-7/8 in. Brass Handle in Polished Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All brass construction
- When used with Valve J-20686, J-20687, J-20688, or J-20689: Turning the handle turns the water on and off, controls the volume of the water, and diverts the water
- When used with Valve J-20682: Turning the handle controls the volume of the water and diverts the water
- When used with Valve J-VC12 or J-VC34: Turning the handle controls the volume of the water
- Requires one of the rough valves listed above
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Faucet Part Type:
- Handle
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111043529