This product requires certification to purchase.

12 in. Flanged Tailpiece with Nut and Washer in Satin Nickel

JACLO

12 in. Flanged Tailpiece with Nut and Washer in Satin Nickel

  • Fast #
  • Part #J2459-SN
  • Item #3835938
  • Manufacturer Part #2459-SN
3.6 out of 5 Customer Rating
Brand image
JACLO

12 in. Flanged Tailpiece with Nut and Washer in Satin Nickel

  • Fast #
  • Part #J2459-SN
  • Item #3835938
  • Manufacturer Part #2459-SN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Perfect for use under kitchen sinks with exposed plumbing
  • Solid brass nut with washer
  • Fully polished and plated
  • Tubing 1 1/2"
  • Nut threads onto drain
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Connection Type:
Flanged
Diameter:
1-13/16 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
IAPMO Listed:
No
Length:
12 in
Material:
Brass
Product Type:
Nut, Tailpiece, Washer
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111046872