This product requires certification to purchase.

1/4 in. Finger Touch Drain in Polished Chrome

JACLO

1/4 in. Finger Touch Drain in Polished Chrome

  • Fast #
  • Part #J814-PCH
  • Item #1883096
  • Manufacturer Part #814-PCH
5 out of 5 Customer Rating
Brand image
JACLO

1/4 in. Finger Touch Drain in Polished Chrome

  • Fast #
  • Part #J814-PCH
  • Item #1883096
  • Manufacturer Part #814-PCH
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replaces standard pop-ups and p.o. plugs with rubber stoppers
  • Fits 1 1/2" opening (standard flange)
  • Drain can be opened or closed in basin
  • Without overflow
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Tailpiece Length:
8-7/8 in
UPC:
020111018428