17 Gauge TRIP Lever Tub Waste Chrome
17 Gauge TRIP Lever Tub Waste Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- FITS MOST MANUFACTURERS' TUBS 17”-26” DEEP
- SHOE LENGTH 10”
- IPS 1 1/2" course thread brass Gerber style shoe & tee
- Lever action drain with fixed strainer
- O.D. 1 1/2" 17 gauge brass tubing
- All brass construction
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Brass
- Gauge (metal):
- 17 ga
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111802546