2-13/16 in. Brass Toe-Tap Drain in Matte Black
2-13/16 in. Brass Toe-Tap Drain in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete with brass single hole faceplate
- Complete with faceplate screw
- Forged brass cap (1 1/4" diameter)
- Brass body
- Spring loaded internal mechanism for easy use
- 1-1/2" coarse threads
- Fits Jaclo, Gerber and most other manufacturers
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Body Material:
- Brass
- Fits Brand:
- Jalco Industries
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Thread Size:
- 1-1/2 in
- Thread Type:
- Coarse
- UPC:
- 020111062223