2-3/4 x 4-5/16 in. Finger Touch Plug Lavatory Drain in Polished Chrome
2-3/4 x 4-5/16 in. Finger Touch Plug Lavatory Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Round contemporary finger touch top 2 3/4"
- Drain can be opened or closed in basin
- Replaces standard pop-ups and p.o. plugs with rubber stoppers
- Fits 1 1/2" opening (standard flange)
- Without overflow
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- CSA Certified:
- CSA B125.2 2015
- Color Finish Name:
- Polished Chrome
- Drain Opening:
- 1-1/2
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Product Type:
- Finger Touch Plug Lavatory Drain
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Strainer Diameter:
- 2-3/4
- Tailpiece Length:
- 4-5/16
- Tailpiece Style:
- Straight
- UPC:
- 020111972645