This product requires certification to purchase.

2 gpm Round Rain Machine in Polished Chrome

Jaclo Industries

2 gpm Round Rain Machine in Polished Chrome

  • Fast #
  • Part #JS206-2.0-PCH
  • Item #4382381
  • Manufacturer Part #S206-2.0-PCH
5 out of 5 Customer Rating
Brand image
Jaclo Industries

2 gpm Round Rain Machine in Polished Chrome

  • Fast #
  • Part #JS206-2.0-PCH
  • Item #4382381
  • Manufacturer Part #S206-2.0-PCH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A POWER SHOWER -the technology of the Rain Machine; allows for a strong rain spray at any angle
  • IPS 1/2" adjustable brass ball joint to adjust angle of showerhead
  • All brass body 6" diameter with 81 easy clean rubber jets
  • Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
  • GPM 2.0 WaterSense approved
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
6 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
Length:
2 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Showerhead Flow Rate:
2 gpm
UPC:
020111495281
WaterSense Labeled:
No