This product requires certification to purchase.

2 in. 304 Stainless Steel Bottom Outlet Channel Drain Body 33 in.

Jaclo Industries

2 in. 304 Stainless Steel Bottom Outlet Channel Drain Body 33 in.

  • Fast #
  • Part #J87232-PSS
  • Item #4460369
  • Manufacturer Part #87232-PSS
5 out of 5 Customer Rating
Brand image
Jaclo Industries

2 in. 304 Stainless Steel Bottom Outlet Channel Drain Body 33 in.

  • Fast #
  • Part #J87232-PSS
  • Item #4460369
  • Manufacturer Part #87232-PSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel 304 construction
  • Bottom outlet 2"
  • Nominal Size: 32"
  • Complete with adjustable legs for ease of installation
  • Use of JACLO sub drain may be required
  • JACLO grates sold separately
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Diameter:
33 in
Drain Component Type:
Drain Body
Fits Pipe Size:
2 in
IAPMO Listed:
No
Length:
33 in
Material:
Stainless Steel
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Trim Ring:
No
UPC:
020111497070