This product requires certification to purchase.

24 SLDBR W/ADJ Hand Shower Holder Chrome

JACLO

24 SLDBR W/ADJ Hand Shower Holder Chrome

  • Fast #
  • Part #J9624-PCH
  • Item #3845876
  • Manufacturer Part #9624-PCH
5 out of 5 Customer Rating
Brand image
JACLO

24 SLDBR W/ADJ Hand Shower Holder Chrome

  • Fast #
  • Part #J9624-PCH
  • Item #3845876
  • Manufacturer Part #9624-PCH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brass 24" contemporary slim wall bar
  • Adjustable handshower angle
  • Push button slider easily moves up & down & side to side
  • Conical end of hose sits in holder
  • Mounting hardware included
  • CLSD-95 soap dish for wall bar sold separately
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Height:
25-3/4 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111582639
Width:
4-3/8 in