This product requires certification to purchase.

3/8 x 20 in. Supply Tube in Black

JACLO

3/8 x 20 in. Supply Tube in Black

  • Fast #
  • Part #J157-SS-BLAK
  • Item #4905838
  • Manufacturer Part #157-SS-BLAK
4.4 out of 5 Customer Rating
Brand image
JACLO

3/8 x 20 in. Supply Tube in Black

  • Fast #
  • Part #J157-SS-BLAK
  • Item #4905838
  • Manufacturer Part #157-SS-BLAK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Use with 3/8" O.D. Supply Valves
  • Antimicrobial & chemical resistant sheath, covers & adds a layer of protection & strength
  • Quick & easy labor-saving installation, perfect for confined spaces
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8
Fitting Sizes:
3/8 in
Length:
20
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111031762
Water Supply Connector Type:
Toilet