3-1/2 in. Brass Duo Basket Strainer in Satin Nickel
3-1/2 in. Brass Duo Basket Strainer in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Complete strainer 4 1/2" diameter
- Fits most kitchen sink brands
- Brass basket insert strainer included
- Heavy duty forged brass construction of body
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Strainer Size:
- 3-1/2 in
- UPC:
- 020111022975