This product requires certification to purchase.

30 Supply SLDBR W/ADJ Hand Shower Holder Chrome

Jaclo Industries

30 Supply SLDBR W/ADJ Hand Shower Holder Chrome

  • Fast #
  • Part #J9330-PCH
  • Item #3838415
  • Manufacturer Part #9330-PCH
5 out of 5 Customer Rating
Brand image
Jaclo Industries

30 Supply SLDBR W/ADJ Hand Shower Holder Chrome

  • Fast #
  • Part #J9330-PCH
  • Item #3838415
  • Manufacturer Part #9330-PCH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass 30" wall bar with top water outlet
  • Integral water outlet eliminates need for separate water supply elbow
  • Push button slider easily moves up & down & side to side
  • Adjustable hand shower angle
  • Replace shower arm & showerhead with slide rail for hand shower & hose
  • Perfect for full height shower & shower seat applications
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
Polished Chrome
Height:
31-3/4 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111583360
Width:
4-3/8 in