4-1/4IN SNAP SHR DRAIN PLATE
4-1/4IN SNAP SHR DRAIN PLATE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diameter 4 1/4"
- Prong to prong 2 7/8"
- Fits JACLO 86560 and 86562, IPS, Casper, Zurn, Oatey and Mountain MT237 drain
- No screws required
- Snap in design
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Strainer
- Strainer Style:
- Snap-In
- UPC:
- 020111965166
- Width:
- 4-1/4 in