This product requires certification to purchase.

45 Degree Shower Arm with Escutcheon in Polished Nickel

Jaclo Industries

45 Degree Shower Arm with Escutcheon in Polished Nickel

  • Fast #
  • Part #J8031-E6-PN
  • Item #2136365
  • Manufacturer Part #8031-E6-PN
5 out of 5 Customer Rating
Brand image
Jaclo Industries

45 Degree Shower Arm with Escutcheon in Polished Nickel

  • Fast #
  • Part #J8031-E6-PN
  • Item #2136365
  • Manufacturer Part #8031-E6-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass 45° showerarm with 2 1/Diameter 4" brass decorative escutcheon (6006)
  • Male IPS 1/2"
  • Length 6"
  • Other escutcheon styles and arm length options available. Contact JACLO
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
6 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111644528
WaterSense Labeled:
No
Width:
5-3/4 in