5/8 x 3/8 x 2 in. Supply Kit in Matte Black
5/8 x 3/8 x 2 in. Supply Kit in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kit contains: (2) Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Oval Handle P/N 621-8(2) 20" Copper Supply Tubes P/N 662(2) Escutcheons P/N 7463 (ULB P/N 6015)
- (2) Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Oval Handle P/N 621-8
- Complete Faucet Supply Kit
- (2) Escutcheons P/N 7463 (ULB P/N 6015)
- (2) 20" Copper Supply Tubes P/N 662
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Tube
- End Connections:
- OD Compression x OD Tube
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 5/8 in x 3/8 in
- Handle Type:
- Oval
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- NSF Certified:
- No
- Rigid:
- No