This product requires certification to purchase.

60 Double SPRL Hand Shower HOSE SG

Jaclo Industries

60 Double SPRL Hand Shower HOSE SG

  • Fast #
  • Part #JDSW-3060-SG
  • Item #3853198
  • Manufacturer Part #DSW-3060-SG
4.4 out of 5 Customer Rating
Brand image
Jaclo Industries

60 Double SPRL Hand Shower HOSE SG

  • Fast #
  • Part #JDSW-3060-SG
  • Item #3853198
  • Manufacturer Part #DSW-3060-SG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double spiral brass hand shower hose
  • Female 1/2" threads
  • Brass hex nut is on one end of the hose, and a brass conical nut to hold the hand shower is on the other end
  • Attach hand shower to conical end of hose
  • Swivel conical end nut eliminates kinks & twisting
  • For luxury shower units
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
Faucet Part Type:
Shower Hose
Height:
60 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111101922
Width:
1/2 in