This product requires certification to purchase.

60 in. Brass Hose in Polished Brass

JACLO

60 in. Brass Hose in Polished Brass

  • Fast #
  • Part #J3060-DS-PB
  • Item #1828609
  • Manufacturer Part #3060-DS-PB
4.1 out of 5 Customer Rating
Brand image
JACLO

60 in. Brass Hose in Polished Brass

  • Fast #
  • Part #J3060-DS-PB
  • Item #1828609
  • Manufacturer Part #3060-DS-PB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Double spiral brass hand shower hose
  • 1/2" Female threads
  • Brass hex nut is on one end of the hose, and a brass conical nut to hold the hand shower is on the other end
  • Attach hand shower to conical end of hose
  • For luxury shower units
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Faucet Part Type:
Shower Hose
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
60 in
Material:
Brass
UPC:
020111136009