ASSE 1014 IAPMO UPC VACUUM Brass
ASSE 1014 IAPMO UPC VACUUM Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Connects between water supply and hand shower hose
- Female 1/2" inlet x 1/2" Male outlet
- For use with handshowers where required by code
Documents
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 1-3/4
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- J7006-ORB
- UPC:
- 020111211102