This product requires certification to purchase.

Bathroom Sink Faucet in Satin Brass

Jaclo Industries

Bathroom Sink Faucet in Satin Brass

  • Fast #
  • Part #J7830-T674-SB
  • Item #3850420
  • Manufacturer Part #7830-T674-SB
4.9 out of 5 Customer Rating
Brand image
Jaclo Industries

Bathroom Sink Faucet in Satin Brass

  • Fast #
  • Part #J7830-T674-SB
  • Item #3850420
  • Manufacturer Part #7830-T674-SB
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All brass 8" - 12" widespread faucet includes brass pop-up drain with overflow
  • 1/4 turn ceramic valves
  • Swivel Spout (For Stationary Spout option, contact JACLO)
  • Available Flow Rates: 1.5, 1.2 & 0.5 GPM. Additional flow rate (aerator) options available. Contact JACLO.
  • 6 7/8" spout reach
  • Spout Hole Size Min-Max: 1" - 2"
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Flow Rate:
1.5 gpm
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111558276