Brass Disposer Flange & Stopper in Caramel Bronze
Brass Disposer Flange & Stopper in Caramel Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4 1/2" flange diameter fits 3 1/2" drilling
- Easy installation
- Brass construction
- For continuous feed disposals only
- Positive seal stopper
- Fits sinks up to 2" thick
Documents
Specifications
- Brand Model Compatibility:
- ISE, Kenmore, KitchenAid, Maytag & Franke FWDJ
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Caramel Bronze
- Diameter:
- 4-1/2 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Height:
- 2-5/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange, Stopper
- Size:
- 2-5/8 in x 4-1/2 in x 4-1/2 in
- UL Listed:
- No
- Width:
- 4-1/2 in