This product requires certification to purchase.

Brass Disposer Flange & Stopper in Satin Gold

JACLO

Brass Disposer Flange & Stopper in Satin Gold

  • Fast #
  • Part #J2815-SG
  • Item #3371115
  • Manufacturer Part #2815-SG
3.8 out of 5 Customer Rating
Brand image
JACLO

Brass Disposer Flange & Stopper in Satin Gold

  • Fast #
  • Part #J2815-SG
  • Item #3371115
  • Manufacturer Part #2815-SG
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass construction
  • Diameter 3 1/2"
  • Easy installation
  • Positive seal stopper
  • For continuous feed disposals only
  • Fits ISE (including Evolution Series), Kenmore, KitchenAid and Maytag
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
ISE, Kenmore, KitchenAid, Maytag & Franke FWDJ
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
Diameter:
4-1/2 in
Height:
1-3/4 in
IAPMO Listed:
No
Material:
Brass
Product Type:
Disposer Flange, Stopper
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Size:
1-3/4 in x 4-1/2 in x 4-1/2 in
UL Listed:
No
UPC:
020111976391
Width:
4-1/2 in