This product requires certification to purchase.

Brass Disposer Flange & Stopper in Satin Gold

Jaclo Industries

Brass Disposer Flange & Stopper in Satin Gold

  • Fast #
  • Part #J2819-SG
  • Item #3846569
  • Manufacturer Part #2819-SG
5 out of 5 Customer Rating
Brand image
Jaclo Industries

Brass Disposer Flange & Stopper in Satin Gold

  • Fast #
  • Part #J2819-SG
  • Item #3846569
  • Manufacturer Part #2819-SG
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Brass construction
  • 4 1/2" flange diameter fits 3 1/2" drilling
  • Easy installation
  • Fits sinks up to 2" thick
  • Positive seal stopper
  • For continuous feed disposals only
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
ISE, Kenmore, KitchenAid, Maytag & Franke FWDJ
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
Diameter:
4-1/2 in
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
3-1/2 in
Fitting Sizes:
3-1/2 in
Height:
2-5/8 in
IAPMO Listed:
No
Material:
Brass
Product Type:
Disposer Flange, Stopper
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Size:
2-5/8 in x 4-1/2 in x 4-1/2 in
UL Listed:
No
UPC:
020111101892
Width:
4-1/2 in