This product requires certification to purchase.

Brass Handle in Antique Copper

Jaclo Industries

Brass Handle in Antique Copper

  • Fast #
  • Part #JT530-TRIM-ACU
  • Item #2135848
  • Manufacturer Part #T530-TRIM-ACU
4.8 out of 5 Customer Rating
Brand image
Jaclo Industries

Brass Handle in Antique Copper

  • Fast #
  • Part #JT530-TRIM-ACU
  • Item #2135848
  • Manufacturer Part #T530-TRIM-ACU
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All brass trim
  • Trim contains temperature indicator in Fahrenheit so user can set water to desired temperature with no need to adjust further
  • Requires rough valve J-TH34 or J-TH12
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Faucet Part Type:
Handle
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111042782