California Energy Commission Not Registered 1.75 4F Hand Shower *FRESCI II
California Energy Commission Not Registered 1.75 4F Hand Shower *FRESCI II
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Four function handshower with 4" face
- IPS 1/2" male threads
- Rubber tabs on adjusting ring for easy grip, no slip adjustment of functions
- Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 2-9/16 in
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111578267
- Width:
- 9-1/4 in