California Energy Commission Not Registered 2.0 10 Brass Square Showerhead Satin
California Energy Commission Not Registered 2.0 10 Brass Square Showerhead Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CAPick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available in CAShipping Not AvailableNot available in CA
-
This product cannot be sold in CA due to non-compliance with state or federal regulations.
Product Details
Product Details
- IPS 1/2" adjustable brass ball joint to adjust angle of showerhead
- Square all brass body 10" X 10" with 100 easy clean rubber jets
- Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Satin Nickel
- Faucet Material:
- Brass
- Length:
- 2
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Showerhead Flow Rate:
- 2
- Type:
- B480/03N
- UPC:
- 020111897351
- Width:
- 10