This product requires certification to purchase.

California Energy Commission Not Registered 2.5 1F Hand Shower Satin

JACLO

California Energy Commission Not Registered 2.5 1F Hand Shower Satin

  • Fast #
  • Part #JS458-SN
  • Item #3829104
  • Manufacturer Part #S458-SN
3.4 out of 5 Customer Rating
Brand image
JACLO

California Energy Commission Not Registered 2.5 1F Hand Shower Satin

  • Fast #
  • Part #JS458-SN
  • Item #3829104
  • Manufacturer Part #S458-SN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Brass single function handshower
  • IPS 1/2" male threads
  • Unique wide trapezoid shaped spray
  • Contemporary decorative design
  • Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Satin Nickel
Faucet Material:
Brass
Hand Shower Flow Rate:
2.5
Height:
7/8
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Type:
JS458-SN
UPC:
020111577567
Width:
7-1/6