1/2 in. FNPT Brass Supply Elbow and Holder in Satin Brass
Contempo 1/2 in. FNPT Brass Supply Elbow and Holder in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass water supply elbow with brass adjustable angle wall mount handshower holder
- 1/2" female inlet x 1/2" male outlet
- Conical end of hose sits in holder
- Allows for easy adjustment of handshower to desired angle
- Ideal for use with any style handshower
- Sliding escutcheon for easy installation
Specifications
- Application:
- Residential
- Collection:
- Contempo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 3-1/8 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Supply Elbow and Holder
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111167195
- Width:
- 2-11/16 in