*CVR* CUBE HDL
Cubix® *CVR* CUBE HDL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All brass replacement cube handle
- Replacement for Cubix® Collection showers & faucets, roman tub trims
Documents
Specifications
- Collection:
- Cubix®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Faucet Part Type:
- Handle
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111221699