*CVR* CUBIX DLX SQ STATIONARY WALL
Cubix® *CVR* CUBIX DLX SQ STATIONARY WALL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cubix® brass stationary wall mount hand shower holder
- Ideal for use with any style hand shower
- Conical end of hose sits in holder
- Mounting screws & anchors included
Documents
Specifications
- Collection:
- Cubix®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Hose Included:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111216404