*CVR* CUBIX WTR SPLY ELL SB
Cubix® *CVR* CUBIX WTR SPLY ELL SB
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cubix® brass water supply elbow
- 1/2" Female inlet x 1/2" Male outlet
- Sliding escutcheon for easy installation
- Complements both Cubix® & contemporary style wall bars or hand shower holder
Documents
Specifications
- Collection:
- Cubix®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- End Connection 1:
- FNPT
- End Connection 2:
- MIPS
- End Connections:
- FNPT x MIPS
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111586620