*CVR* 1/2X6 SHWR ARM W/ ESC
*CVR* 1/2X6 SHWR ARM W/ ESC
Product Details
Product Details
- Brass 60° shower arm with 2 1/4" diameter brass escutcheon (6006)
- 1/2" Male IPS
- 6" length
- Other escutcheon styles and arm length options available. Contact JACLO
Documents
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Diameter:
- 2-1/4
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 6
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111130175