*CVR* 3/4X12 BRS NIP BRUM
*CVR* 3/4X12 BRS NIP BRUM
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass vertical drop ceiling shower arm
- 3/4" IPS x 12" length
- 3/4" escutcheons sold separately
- All custom lengths available. Contact JACLO for pricing & availability
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Umber
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Nipple
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 12 in
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111057939