This product requires certification to purchase.

*CVR* 3/4X18 BRS NIP MABL

Jaclo Industries

*CVR* 3/4X18 BRS NIP MABL

  • Fast #
  • Part #J801-34.18-MBK
  • Item #3836846
  • Manufacturer Part #801-34.18-MBK
5 out of 5 Customer Rating
Brand image
Jaclo Industries

*CVR* 3/4X18 BRS NIP MABL

  • Fast #
  • Part #J801-34.18-MBK
  • Item #3836846
  • Manufacturer Part #801-34.18-MBK
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass vertical drop ceiling shower arm
  • 3/4" IPS x 18" length
  • 3/4" escutcheons sold separately
  • All custom lengths available. Contact JACLO for pricing & availability
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Nipple
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Length:
18 in
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111063343