*CVR* 3/4X4 BRS NIP SN
*CVR* 3/4X4 BRS NIP SN
Product Details
Product Details
- Brass vertical drop ceiling shower arm
- IPS 3/4" x 4" length
- Escutcheons 3/4" sold separately
- All custom lengths available. Contact JACLO for pricing & availability
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Length:
- 4
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111047749
- Width:
- 3/4