*CVR* 41/4 IN 25/8 CEN SCRW SN
*CVR* 41/4 IN 25/8 CEN SCRW SN
Product Details
Product Details
- 4 1/4" diameter
- 2 5/8" center to center screw holes
- Fits JACLO 86563, Plastic Oddities and IPS
- Complete with screws
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 4-1/4
- Drain Component Type:
- Strainer
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Strainer Style:
- Screw-In
- Trim Ring:
- No
- UPC:
- 020111962998