This product requires certification to purchase.

*CVR* 45 DEG SHWR ARM W/ ESC UNLACQ

Jaclo Industries

*CVR* 45 DEG SHWR ARM W/ ESC UNLACQ

  • Fast #
  • Part #J8032-E6-ULB
  • Item #3851211
  • Manufacturer Part #8032-E6-ULB
3.8 out of 5 Customer Rating
Brand image
Jaclo Industries

*CVR* 45 DEG SHWR ARM W/ ESC UNLACQ

  • Fast #
  • Part #J8032-E6-ULB
  • Item #3851211
  • Manufacturer Part #8032-E6-ULB
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass 45° shower arm with 2 1/4" diameter brass decorative escutcheon (6006)
  • 1/2" Male IPS
  • 8" length
  • Other escutcheon styles and arm length options available. Contact JACLO
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Diameter:
2-1/2 in
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
8 in
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111596254
WaterSense Labeled:
No