This product requires certification to purchase.

*CVR* 8 DIAM DREAM CANOPY 4 LEDSCP

Jaclo Industries

*CVR* 8 DIAM DREAM CANOPY 4 LEDSCP

  • Fast #
  • Part #J8R-DLRC-PCH
  • Item #3844427
  • Manufacturer Part #8R-DLRC-PCH
5 out of 5 Customer Rating
Brand image
Jaclo Industries

*CVR* 8 DIAM DREAM CANOPY 4 LEDSCP

  • Fast #
  • Part #J8R-DLRC-PCH
  • Item #3844427
  • Manufacturer Part #8R-DLRC-PCH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 8" Diameter Round dream light water feature rain canopy
  • Single color-fixed lighting
  • LED light colors available: White (013), Blue (015), Amber (016), Red (017), Green (018)
  • White (013), Blue (015), Amber (016), Red (017), Green (018)
  • 1/2" male IPS connection with flexible hose
  • Surface or flush mount to ceiling
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111956942