This product requires certification to purchase.

*CVR* AST HI ROMETUB-20SESC-LVR-TR

JACLO

*CVR* AST HI ROMETUB-20SESC-LVR-TR

  • Fast #
  • Part #J6972-T674-TRIM-SC
  • Item #4904578
  • Manufacturer Part #6972-T674-TRIM-SC
4.4 out of 5 Customer Rating
Brand image
JACLO

*CVR* AST HI ROMETUB-20SESC-LVR-TR

  • Fast #
  • Part #J6972-T674-TRIM-SC
  • Item #4904578
  • Manufacturer Part #6972-T674-TRIM-SC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • All brass roman deck mount tub set trim
  • Quick connect/disconnect spout
  • Stationary spout with full flow aerator
  • Spout Hole Size Min-Max: 1 1/8" - 1 3/4"
  • Valve Hole Size Min-Max: 1 1/4" - 1 3/8"
  • Both standard metal & porcelain buttons are included for handles
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Type:
J6972-T674-TRIM-SC
UPC:
020111601590