*CVR* BRS CAP F/ PBV
*CVR* BRS CAP F/ PBV
Product Details
Product Details
- Replacement brass trim cap for JACLO pressure balance valves
- Fits J-PBV/J-CSV/J-DIV-CSV/J-DIV-PBV
Documents
Specifications
- Brand Model Compatibility:
- J-PBV, J-CSV, J-DIV-CSV, and J-DIV-PBV Pressure Balance valves
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Polished Copper
- Diameter:
- 1-7/16
- Faucet Part Type:
- Cap
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111220913