*CVR* California Energy Commission Not Registered Lead Law Compliant 1.5 *ASTOR W/S LAV W/2
*CVR* California Energy Commission Not Registered Lead Law Compliant 1.5 *ASTOR W/S LAV W/2
Product Details
Product Details
- All brass 8" - 12" widespread faucet includes brass pop-up drain with overflow
- 1/4 turn ceramic valves
- Stationary Spout
- Available Flow Rates: 1.5, 1.2 & 0.5 GPM. Additional flow rate (aerator) options available. Contact JACLO.
- 5 9/16" spout reach
- Spout Hole Size Min-Max: 1 1/4" - 2"
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Flow Rate:
- 1.5 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- J6870-T678-PB
- UPC:
- 020111608742