*CVR* EXT ESC. F/ 258
*CVR* EXT ESC. F/ 258
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extension escutcheon for 258- traditional trap
- Fits 11/2" tailpiece
- For use when supplied escutcheon does not cover completely over wall fitting
- Two piece design
Documents
Specifications
- Brand Model Compatibility:
- 258 Decorative Traditional Trap
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Length:
- 2-3/16 in
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111088773