This product requires certification to purchase.

*CVR* EXT ESC. F/ 258

JACLO

*CVR* EXT ESC. F/ 258

  • Fast #
  • Part #J258-ESC-EXT-VB
  • Item #4902987
  • Manufacturer Part #258-ESC-EXT-VB
3.6 out of 5 Customer Rating
Brand image
JACLO

*CVR* EXT ESC. F/ 258

  • Fast #
  • Part #J258-ESC-EXT-VB
  • Item #4902987
  • Manufacturer Part #258-ESC-EXT-VB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Vintage Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extension escutcheon for 258- traditional trap
  • Fits 11/2" tailpiece
  • For use when supplied escutcheon does not cover completely over wall fitting
  • Two piece design
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
258 Decorative Traditional Trap
Color Finish Category:
Bronze Tones
Color Finish Name:
Vintage Bronze
Length:
2-3/16 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111088834